VISOR 24" LED WALL SCONCE
Visor VISOR 24" LED WALL SCONCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Bulb(s) Included: Integrated
- Primary Material(s): Aluminum, Acrylic, Steel
- Safety Rated for Damp Locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- CSA Certified:
- No
- Collection:
- Visor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $3.01
- Glass Type:
- Frosted
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2000
- Lumens per Watt:
- 80
- Material:
- Aluminum, Plastic, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 783209230804
- Volts:
- 120V
- Watts:
- 25
- Width:
- 24