This product requires certification to purchase.

10W 1-Light Round Flush Mount Ceiling Fixture in White

Maxim Lighting®

Wafer 10W 1-Light Round Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M58810WTWT
  • Item #9636012
  • Manufacturer Part #58810WTWT
3.4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Wafer 10W 1-Light Round Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M58810WTWT
  • Item #9636012
  • Manufacturer Part #58810WTWT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from aluminum
  • Covered under Maxim's 5 yr limited manufacturer warranty
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • Covered by Maxim's 5 year limited manufacturer warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Average Life:
50000 h
Collection:
Wafer
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1/2 in
Installation Type:
Flush Mount, Ceiling Mount
Length:
5-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
750
Material:
Aluminum, Synthetic Fiber
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
783209257559
Volts:
120/277V
Watts:
10 W
Width:
5-1/2 in