15 in. 36W 1-Light 3000K LED Round Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #58736WTWT
Wafer 15 in. 36W 1-Light 3000K LED Round Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
-
Green
Specifications
- Average Life:
- 6 yr
- Collection:
- Wafer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2500
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783209201248
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 15 in