This product requires certification to purchase.

4-3/4 x 1/2 in. 36W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in White

Maxim Lighting®

Wafer 4-3/4 x 1/2 in. 36W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M58747WTWT
  • Item #9708139
  • Manufacturer Part #58747WTWT
4.4 out of 5 Customer Rating
Brand image
Maxim Lighting®

Wafer 4-3/4 x 1/2 in. 36W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M58747WTWT
  • Item #9708139
  • Manufacturer Part #58747WTWT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bulb included: Integrated LED
  • Primary materials: Aluminum
  • Safety rated for wet locations
  • Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost
  • Manufactured of die cast aluminum, wafer brings ultimate heat dissipation to its edge lit technology
  • Edge lighting gives very even light distribution while dispersing heat over a larger area
  • The result of this is longer LED life and better light diffusion
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Average Life:
6
Collection:
Wafer
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Depth:
4-3/4
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1/2
Installation Type:
Flush Mount
Length:
48
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
2550
Material:
Aluminum
Number Of Hours:
50000
Number of Lights:
1
UPC:
783209257528
Volts:
120/277V
Watts:
36
Width:
4-3/4