5-1/2 x 1/2 in. 10W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in Satin Nickel
Wafer 5-1/2 x 1/2 in. 10W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost
- Manufactured of die cast aluminum, wafer brings ultimate heat dissipation to its edge lit technology
- Edge lighting gives very even light distribution while dispersing heat over a larger area
- The result of this is longer LED life and better light diffusion
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- Collection:
- Wafer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Flush Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 930
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209257009
- Volts:
- 120/277V
- Watts:
- 10 W
- Width:
- 5-1/2 in