This product requires certification to purchase.

7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Wafer 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57712WTSN
  • Item #7559783
  • Manufacturer Part #57712WTSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Wafer 7 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M57712WTSN
  • Item #7559783
  • Manufacturer Part #57712WTSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum, Acrylic
  • Safety Rated for Wet Locations
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Indoor
Collection:
Wafer
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1/2 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Transitional
Lumens:
1050
Lumens per Watt:
70
Material:
Plastic, Die Cast Aluminum
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
UPC:
783209173729
Volts:
120V
Watts:
15 W
Wire Gauge (AWG):
12 ga