This product requires certification to purchase.

9 x 1/2 in. 20W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Wafer 9 x 1/2 in. 20W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M58714WTSN
  • Item #9636025
  • Manufacturer Part #58714WTSN
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Wafer 9 x 1/2 in. 20W 1-Light Integrated LED Modern and Transitional Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M58714WTSN
  • Item #9636025
  • Manufacturer Part #58714WTSN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost
  • Manufactured of die cast aluminum, wafer brings ultimate heat dissipation to its edge lit technology
  • Edge lighting gives very even light distribution while dispersing heat over a larger area
  • The result of this is longer LED life and better light diffusion
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Average Life:
5.71 yr
Collection:
Wafer
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1/2 in
Installation Type:
Flush Mount
Length:
9 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
2100
Material:
Aluminum, Plastic, Synthetic Fiber
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
783209257153
Volts:
120/277V
Watts:
20 W
Width:
9 in