9 x 1/2 in. 20W 1-Light Integrated LED Transitional Flush Mount Ceiling Fixture in White
Wafer 9 x 1/2 in. 20W 1-Light Integrated LED Transitional Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish flush mount from the Wafer collection
- Constructed from high quality PMMA acrylic and aluminum
- This fixture utilizes one 20-watt PCB LED bulb (integrated)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a 1 year limited manufacturer warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Wafer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 9 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Flush Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1200
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209225336
- Volts:
- 120/277V
- Watts:
- 20 W
- Width:
- 9 in