1-Light LED Outdoor Wall Sconce
Westlake 1-Light LED Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Westlake
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 755943471393
- Wall Sconce Type:
- Lantern