This product requires certification to purchase.

9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black

Maxim Lighting®

Westlake 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #M65100BK
  • Item #7559738
  • Manufacturer Part #65100BK
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Westlake 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #M65100BK
  • Item #7559738
  • Manufacturer Part #65100BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Yes
  • Primary Materials: Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Average Life:
2.85 yr
Collection:
Westlake
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up Lighting, Down Lighting
Lighting Style:
Transitional
Lumens:
455
Material:
Die Cast Aluminum
Number Of Hours:
25000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
783209204614
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9 W
Width:
8 in