This product requires certification to purchase.

9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Rust Patina

Maxim Lighting®

Westlake 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Rust Patina

  • Fast #
  • Part #M65102RP
  • Item #7559989
  • Manufacturer Part #65102RP
4.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Westlake 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Rust Patina

  • Fast #
  • Part #M65102RP
  • Item #7559989
  • Manufacturer Part #65102RP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: Yes
  • Primary Materials: Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
3 yr
Collection:
Westlake
Color Finish Category:
Browns
Color Finish Name:
Rust Patina
Color Temperature:
3000
Depth:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Lumens:
455
Material:
Die Cast Aluminum
Number Of Hours:
25000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
783209204645
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9 W
Width:
8 in
Wire Gauge (AWG):
12 ga