This product requires certification to purchase.

9W 1-Light Outdoor Wall Sconce

Maxim Lighting®

Westlake 9W 1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M47141180
  • Item #7718582
  • Manufacturer Part #47141180
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Westlake 9W 1-Light Outdoor Wall Sconce

  • Fast #
  • Part #M47141180
  • Item #7718582
  • Manufacturer Part #47141180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Westlake
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Number of Lights:
1
UPC:
755943471416
Wall Sconce Type:
Lantern
Watts:
9 W