This product requires certification to purchase.

13 in. 100 W 1-Light Medium Sconce in Empire Bronze

Maxim Lighting®

Wharf 13 in. 100 W 1-Light Medium Sconce in Empire Bronze

  • Fast #
  • Part #M35003EB
  • Item #2859047
  • Manufacturer Part #35003EB
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Wharf 13 in. 100 W 1-Light Medium Sconce in Empire Bronze

  • Fast #
  • Part #M35003EB
  • Item #2859047
  • Manufacturer Part #35003EB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Wharf
Color Finish Category:
Bronze Tones
Color Finish Name:
Empire Bronze
Depth:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1150
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
783209017009
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
12 in