9-1/2 x 8 in. 100W 1-Light Outdoor Wall Lantern in Empire Bronze
Wharf 9-1/2 x 8 in. 100W 1-Light Outdoor Wall Lantern in Empire Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Wharf
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Empire Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1150
- Material:
- Aluminum
- Number Of Hours:
- 2500 hr
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 783209016941
- Volts:
- 120V
- Wall Sconce Type:
- Barn
- Watts:
- 100 W
- Width:
- 8 in