WHIT 40W LED WRAP 4000K
WHIT 40W LED WRAP 4000K
Frequently Purchased Together
Product Details
Product Details
- Primary Material(s): Steel
- Safety Rated for Locations
- Covered by a 1 year limited manufacturer warranty
- Compatible Bulb Type: PCB Integrated LED
Specifications
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 5000
- Lumens per Watt:
- 125
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 110/277V
- Watts:
- 40 W