48 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
Wrap Around EE 48 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Wrap Around EE
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 2-1/5 in
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 11200
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783209022416
- Watts:
- 128 W
- Width:
- 13 in