16 x 8 in. 100W 1-Light Outdoor Wall Lantern in Rust Patina
Madrona 16 x 8 in. 100W 1-Light Outdoor Wall Lantern in Rust Patina
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Madrona
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust Patina
- Color Temperature:
- 2700
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 16 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Incandescent
- Lumens:
- 1150
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 2500 hr
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209101135
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in