This product requires certification to purchase.

16 in 39W 3-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Malaga 16 in 39W 3-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M82681MRSN
  • Item #3772772
  • Manufacturer Part #82681MRSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Malaga 16 in 39W 3-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M82681MRSN
  • Item #3772772
  • Manufacturer Part #82681MRSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
  • Green


Specifications

Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
ETL Listed:
No
Glass Type:
Marble
Height:
4 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lumens:
2700
Material:
Steel, Glass
Number Of Hours:
10000 h
Number of Lights:
3
UL Listed:
No
UPC:
783209062474
Volts:
120V
Watts:
39 W
Width:
16 in