4 x 12-1/2 in. 60 W 2-Light Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Malaga 4 x 12-1/2 in. 60 W 2-Light Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Malaga
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Satin Etched
- Height:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 1344
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209268067
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in