7 x 15 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Satin Nickel
Orion 7 x 15 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Orion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Satin White
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Lumens:
- 3450
- Material:
- Iron
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209083974
- Watts:
- 60 W
- Width:
- 15 in