This product requires certification to purchase.

1-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

Maxim Lighting®

Portsmouth 1-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #M30506CDOI
  • Item #3444511
  • Manufacturer Part #30506CDOI
4.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Portsmouth 1-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #M30506CDOI
  • Item #3444511
  • Manufacturer Part #30506CDOI
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Portsmouth
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
ETL Listed:
No
Glass Type:
Seeded
Height:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
1150
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
UPC:
783209050716
Volts:
120V
Watts:
100 W
Width:
12 in