15W 1-Light LED Ceiling Light Fixture with Glass in White
Profile 15W 1-Light LED Ceiling Light Fixture with Glass in White
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Profile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 2-1/2
- Installation Type:
- Flush Mount
- Length:
- 13
- Light Bulb Type:
- LED
- Lumens:
- 1400
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209007628
- Volts:
- 100/277V
- Watts:
- 15
- Width:
- 13