This product requires certification to purchase.

1-Light 60W Down Lighting Outdoor Wall Lantern in Sienna

Maxim Lighting®

Santa Barbara VX 1-Light 60W Down Lighting Outdoor Wall Lantern in Sienna

  • Fast #
  • Part #M40033CDSE
  • Item #3772592
  • Manufacturer Part #40033CDSE
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Santa Barbara VX 1-Light 60W Down Lighting Outdoor Wall Lantern in Sienna

  • Fast #
  • Part #M40033CDSE
  • Item #3772592
  • Manufacturer Part #40033CDSE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Santa Barbara VX
Color Finish Category:
Browns
Color Finish Name:
Sienna
Depth:
8-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
13
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1150
Material:
Vivex, Glass
Number Of Hours:
2500
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
783209063488
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60
Width:
7