This product requires certification to purchase.

3-Light LT Wall in Oil Rubbed Bronze

Maxim Lighting®

Soho 3-Light LT Wall in Oil Rubbed Bronze

  • Fast #
  • Part #M11058SVOI
  • Item #2127222
  • Manufacturer Part #11058SVOI
3.5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Soho 3-Light LT Wall in Oil Rubbed Bronze

  • Fast #
  • Part #M11058SVOI
  • Item #2127222
  • Manufacturer Part #11058SVOI
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Soho
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
10 in
Glass Type:
Soft Vanilla
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
3450
Material:
Iron
Number of Lights:
3
UL Listed:
Yes
UPC:
783209006027
Watts:
100 W
Width:
23-1/2 in