4-Light Bath and Vanity Light in Polished Chrome
Swizzle 4-Light Bath and Vanity Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Swizzle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Clear
- Height:
- 5
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783209002807
- Watts:
- 40
- Width:
- 24