12W 1-Light Medium E-26 LED Outdoor Pendant in Bronze
Terrace 12W 1-Light Medium E-26 LED Outdoor Pendant in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb Included: Yes
- Primary Materials: Aluminum
- Safety Rated for Damp Locations
Documents
Specifications
- Collection:
- Terrace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $3.96
- Glass Type:
- Frosted Seedy
- Height:
- 16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783209204867
- Volts:
- 120V
- Watts:
- 12
- Width:
- 8