9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Bronze
Terrace 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bulb Included: Yes
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 2.85
- Collection:
- Terrace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 8-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $2.97
- Glass Type:
- Frosted Seeded
- Height:
- 13-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209204843
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9
- Width:
- 7