60W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Tetra 60W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Tetra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin White
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783209202276
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in