3/4 in. Gas Pressure Regulator
3/4 in. Gas Pressure Regulator
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- CSA 6.3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-3/10
- IAPMO Listed:
- No
- Maximum Temperature:
- 205
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Valve Size:
- 3/4 in