3/4 in. NPT Flexible Gas Pipe Pressure Regulator
3/4 in. NPT Flexible Gas Pipe Pressure Regulator
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.18
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas
- Material:
- Aluminum
- Origin:
- Domestic