This product requires certification to purchase.

1/2 in. NPT Flexible Gas Pipe Pressure Regulator

Maxitrol

325L Series 1/2 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #M3255ALVL
  • Item #4597335
  • Manufacturer Part #3255ALVL
3.3 out of 5 Customer Rating
Brand image
Maxitrol

325L Series 1/2 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #M3255ALVL
  • Item #4597335
  • Manufacturer Part #3255ALVL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
325L Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Fuel Type:
Natural Gas, Propane
Material:
Aluminum
Origin:
Domestic