1 in. - Pressure Regulating Valve - NPT - Aluminum
325L Series 1 in. - Pressure Regulating Valve - NPT - Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Line Pressure Register
Specifications
- ANSI:
- ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- 325L Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/2 in
- ISO:
- ISO 7-1
- Material:
- Aluminum
- Valve Size:
- 1 in
- Valve Type:
- Pressure Regulator Valve