1 in. NPT Flexible Gas Pipe Pressure Regulator
This product has been replaced by
Manufacturer Part #325-5
325L Series 1 in. NPT Flexible Gas Pipe Pressure Regulator
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- 325L Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas, Propane
- Material:
- Aluminum
- Origin:
- Domestic