This product requires certification to purchase.

Battery Oxygen Analyzer

Maxtec

Handi+ Battery Oxygen Analyzer

  • Fast #
  • Part #MR218P12
  • Item #9303273
  • Manufacturer Part #R218PI2
3.4 out of 5 Customer Rating
Brand image
Maxtec

Handi+ Battery Oxygen Analyzer

  • Fast #
  • Part #MR218P12
  • Item #9303273
  • Manufacturer Part #R218PI2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • New and improved one-touch calibration button
  • Durable overmold for extra protection
  • Small, convenient, and portable
  • Auto-off
  • Maxtec 24 month warranty
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Battery Size:
CR2450
Battery Type:
Lithium
CE Approved:
No
Collection:
Handi+
EPA Compliant:
No
End Connection 1:
Barbed
End Connections:
Barbed
Height:
3-1/5
NSF Certified:
No
Power Source:
Battery
Pressure - High:
3
Product Type:
Accessory
UL Listed:
No
Weight:
3
Width:
2-9/20