AAA Aluminum Pocket Flashlight in White
AAA Aluminum Pocket Flashlight in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- AAA
- Color Finish Name:
- White
- Diameter:
- 9/16 in
- Length:
- 6-1/2 in
- Material:
- Aluminum
- UL Listed:
- No