This product requires certification to purchase.

2 in. Lead 12 x 12 in. Roof Flashing

Mayco

2 in. Lead 12 x 12 in. Roof Flashing

  • Fast #
  • Part #M21212124
  • Item #2473514
  • Manufacturer Part #21212124
5 out of 5 Customer Rating
Brand image
Mayco

2 in. Lead 12 x 12 in. Roof Flashing

  • Fast #
  • Part #M21212124
  • Item #2473514
  • Manufacturer Part #21212124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
12 in
Pipe Diameter:
2 in
Roof Flashing Material:
Lead
Roof Flashing Size:
12 in x 12 in
Size:
12 in x 12 in