Elongated Closed Front with Cover Toilet in White
Benton® Elongated Closed Front with Cover Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish brushed nickel hinges complement bath hardware or décor
- STA-TITE Seat Fastening System Never Loosens, installs with ease
- Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching
- Color-matched bumpers
- Fits most manufacturers' elongated toilets
- Proudly Designed and Assembled in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- Collection:
- Benton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-563/1000 in
- Height:
- 2-313/1000 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088159991
- Width:
- 14-1/8 in