Round Closed Front with Cover Toilet Seat in White
Benton® Round Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
- Stylish metal hinges complement bath hardware or décor.
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
- Color-matched bumpers.
- Fits most manufacturers’ round toilets.
- Hinge finishes available: Brushed Nickel, Brushed Gold, Chrome, Matte Black.
- Made with eco-friendly materials and processes
- Hinge finishes available: Brushed nickel, brushed gold, chrome, matte black
Specifications
- ADA Compliant:
- No
- Collection:
- Benton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-563/1000
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-313/1000
- IAPMO Listed:
- No
- Length:
- 16-563/1000
- Material:
- Enameled Wood
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088160027
- Width:
- 14-3/8