Elongated Closed Front with Cover Toilet Seat in White
Eden Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Case: 4 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
- Cushioned vinyl with a Durable enameled wood core
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Proudly made in the USA
- Made with environmentally friendly materials and processes
- Made with eco-friendly materials and processes
- Steatite seat fastening system never loosens, installs with ease
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-13/16 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088160157
- Width:
- 14-1/8 in