Round Closed Front with Cover Toilet Seat in Black
Eden Round Closed Front with Cover Toilet Seat in Black
Package Quantity Info:
Each: 1 Case: 4 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Clean™ hinge allows for quick removal of seat for easy cleaning
- Cushioned vinyl with a durable molded wood core
- Color-matched bumpers and hinges
- Fits all manufacturers' round bowls
- Made in the USA (Sheboygan falls, wl)
- Made with environmentally friendly materials and processes
- Made with eco-friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Eden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088160461