Elongated Closed Front Toilet Seat with Built-in Potty Seat
Elongated Closed Front Toilet Seat with Built-in Potty Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Make potty training fun! The Little2Big™ Built-in Potty Seat™ gets your toddler excited about toilet training while eliminating the clutter on the bathroom floor and cleaning after each use.
- Combination seat works for both adults and children and stores the child seat into the toilet seat cover.
- The sturdy and durable plastic child seat is the perfect size for your training toddler
- Never have a loose or wobbly toilet seat again. The STA-TITE Seat Fastening System installs with a snap and will never come loose.
- A slow and soft closing toilet seat with no more slams! The Whisper Close hinge prevents pinched fingers and closes slowly to the bowl.
- Fits most manufacturers' elongated toilets
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Height:
- 1-5/16
- Length:
- 18-9/16
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B1881SLOW000
- UPC:
- 073088159137
- Width:
- 14-1/8