Elongated Closed Front with Cover Toilet Seat in White
Swirl Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Exclusive swirl design complements bath décor
- Durable enameled wood with a high-gloss finish that resists chipping and scratching
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Proudly made in the USA
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Swirl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/8
- IAPMO Listed:
- No
- Length:
- 18-13/16
- NSF Certified:
- No
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088143761
- Width:
- 14-3/16