3 in. Lead Roof Flashing
3 in. Lead Roof Flashing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used primarily on flat roof hot mop applications
Specifications
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 18 in x 18 in
- Size:
- 18 in x 18 in