This product requires certification to purchase.

5 lb Bag of Lead Wool Caulking Lead

Mayfield

5 lb Bag of Lead Wool Caulking Lead

  • Fast #
  • Part #LWS
  • Item #10170447
  • Manufacturer Part #LW5
3.9 out of 5 Customer Rating
Brand image
Mayfield

5 lb Bag of Lead Wool Caulking Lead

  • Fast #
  • Part #LWS
  • Item #10170447
  • Manufacturer Part #LW5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead Wool, a form of caulking lead, is long fine strands of chemical grade lead which is twisted into 5/8" rope for use in various applications
  • Our cold packing is available in 5 lbs. Cartons or 50 lbs. Waterproof bags. It averages about 2 1/2' to one pound
  • Certified to meet federal specification QQ-C-40
  • Requires Certification

Documents


Specifications

Material:
Lead Wool
Product Type:
Lead Wool
Size:
5 lb