This product requires certification to purchase.

12 in. Pry Bar

Mayhew Steel

12 in. Pry Bar

  • Fast #
  • Part #M40150
  • Item #4927142
  • Manufacturer Part #40150
5 out of 5 Customer Rating
Brand image
Mayhew Steel

12 in. Pry Bar

  • Fast #
  • Part #M40150
  • Item #4927142
  • Manufacturer Part #40150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rolling head pry bar
  • A handy tool for opening valve box covers
  • The 90° head gives you leverage to pry up tough valve box covers while the pointed end can be used to get debris away from the cover
  • 12" length
  • Solid forged head for superior strength when prying
  • Made in the USA
  • Requires Certification

Specifications

Coating:
Oxide
Color Finish Name:
Black
Length:
12 in
Material:
Alloy Steel
Tool Type:
Pry Bar
UPC:
045256401508
Weight:
0.46 lb
Width:
2 in