This product requires certification to purchase.

22.1 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

Maytag

22.1 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMRFF5033PZ
  • Item #10100630
  • Manufacturer Part #MRFF5033PZ
5 out of 5 Customer Rating
Brand image
Maytag

22.1 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMRFF5033PZ
  • Item #10100630
  • Manufacturer Part #MRFF5033PZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fingerprint resistant stainless steel
  • Humidity-controlled FreshLock™ crispers
  • 10-year limited parts warranty on the compressor
  • Interior water dispenser with everydrop® filter
  • Factory-installed ice maker
  • Bright Series™ LED lighting
  • Fresh Flow™ produce preserver
  • Gallon door bins
  • Temperature-controlled wide-N-Fresh™ deli drawer
  • Strongbox™ hinge design
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
22.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touch
Depth:
34-1/2 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.45 cu ft
Handle Type:
Reach-through
Height:
70-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.66 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049675510
Volts:
115V
Weight:
265 lb
Width:
32-5/8 in