This product requires certification to purchase.

23-7/8 in. 14 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

Maytag

23-7/8 in. 14 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMDB4949SKZ
  • Item #8942101
  • Manufacturer Part #MDB4949SKZ
4.2 out of 5 Customer Rating
Brand image
Maytag

23-7/8 in. 14 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMDB4949SKZ
  • Item #8942101
  • Manufacturer Part #MDB4949SKZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PowerBlast™ Cycle
  • Most Powerful Motor on the Market
  • Four-Blade Stainless Steel Chopper
  • Better Built to handle your dirtiest dishes
  • Fingerprint Resistant Stainless Steel
  • Ten Year Limited Parts Warranty
  • Tested Motor 2X Life
  • Full Stainless Steel Tub
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
14 Place Settings
Depth
24-1/2 in
Height
34-1/2 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Handle Material
Metal
Handle Type
Pocket
Interior Light
Yes
Number of Settings
14
Smart Home Enabled
No
Electrical & Operational Information
AMP
8.1
Decibel Rating (dB)
50 dB
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
No
UPC
883049532905