24.5 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
24.5 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fingerprint resistant stainless steel
- Gallon door bins
- 10-year limited parts warranty
- Exterior ice and water dispenser
- Metal shelf
- Advanced defrost automatically monitors the freezer and only runs the cycle when needed
- Up-front electronic temperature controls- adjust the temperature without having to move items out of the way with up-front electronic temperature controls
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 34-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.1 cu ft
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Number of Shelves:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Capacity (Cu Ft):
- 15.4 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 883049677859
- Volts:
- 115V
- Weight:
- 264 lb
- Width:
- 35-1/2 in