24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Fingerprint Resistant Stainless Steel
- PowerCold® Feature
- Temperature-Controlled Wide-N-Fresh™ Deli Drawer
- BrightSeries™ LED Lighting
- Ten-Year Limited Parts Warranty on the Compressor
- Humidity-Controlled FreshLock™ Crispers
- Designed, Engineered, and Assembled in the U.S.A.
- Factory-Installed Ice Maker
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 35-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 883049412245
- Volts:
- 115V
- Width:
- 35-5/8 in