25-1/4 in. Built-in.Undercounter Dishwasher in Black
25-1/4 in. Built-in.Undercounter Dishwasher in Black
Product Details
Product Details
- PowerBlast™ cycle
- Four blade stainless steel chopper
- Fingerprint resistant stainless steel exterior
- Stainless steel silverware basket
- Two times life tested motor
- Full stainless steel tub
- Ten year limited parts warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-1/2
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Height:
- 34-1/2
- Horsepower:
- 3/4 hp
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883049332512
- Volts:
- 120V
- Width:
- 24